Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 50 ft OAL, 5/8 P, .4 Dia x 3/8 W, AS
Mfr # AARC050R2B
Zoro # G323402625
product price:Â
$
110.99
/ea
Sold in multiples of 50 for $5,549.50
Free Shipping & Returns
Key Features
Chain Overall Width
3/8 in
Series
Aqua-Series II Standard
Material
Alloy Steel
Tensile Strength
14,400 lbs
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AARC050R2B
- Zoro #
- G323402625
- UPC #
- -
- Country of Origin
- Japan
- Series
- Aqua-Series II Standard
- Material
- Alloy Steel
- Item
- Roller Chain
- Tensile Strength
- 14,400 lbs
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 2
- Chain Number
- 50-2
Description
HKK Chain AARC050R2B Aqua-Series II Riveted Standard Roller Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.