Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Transmission, 10 ft OAL, 1P, .312 Dia x 5/16 W, 304SS
Mfr # SA040R1A
Zoro # G023416946
product price:Â
$
49.59
/ea
Sold in multiples of 10 for $495.90
Key Features
Industry Chain Pitch
1 in
Overall Length
10 ft
Series
Double Pitch Standard Transmission
Roller Diameter
0.312 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA040R1A
- Zoro #
- G023416946
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 5/16 in
Details
- Industry Chain Pitch
- 1 in
- Series
- Double Pitch Standard Transmission
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Chain Number
- A 2040
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Tensile Strength
- 2,800 lbs
Description
HKK Chain SA040R1A Double Pitch Riveted Standard Transmission Roller Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 5/16 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.