Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 50 ft OAL, .75P, .469 Dia x .5 W, AS
Mfr # AARC060R1B
Zoro # G023424989
product price:Â
$
66.15
/ea
Sold in multiples of 50 for $3,307.50
Key Features
Roller Diameter
0.469 in
Material
Alloy Steel
Number of Strands
1
Chain Overall Width
1/2 in
Chain Number
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC060R1B
- Zoro #
- G023424989
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
- Overall Length
- 50 ft
Details
- Material
- Alloy Steel
- Number of Strands
- 1
- Chain Number
- 60
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 10,000 lbs
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Series
- Aqua-Series II Standard
Description
HKK Chain AARC060R1B Aqua-Series II Riveted Standard Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel