Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riv Single P, 10 ft OAL, .315P, .197 Dia x .118 W, 304SS
- Mfr # SBS05BR1A
- Zoro # G323412969
product price:Â
$
171.99
/ea
Sold in multiples of 10 for $1,719.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
0.315 in
Material
304 Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBS05BR1A
- Zoro #
- G323412969
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 0.315 in
- Material
- 304 Stainless Steel
- Tensile Strength
- 1,100 lbf
- Series
- Standard
- Chain Number
- 05B
Description
HKK Chain SBS05BR1A British Standard Riveted Single Pitch Roller Chain, 10 ft OAL, 0.315 in Pitch, 0.197 in Dia x 0.118 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.