Shop HKK CHAIN
Additional $17.50 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Heavy Series Cottd, 10 ft OAL, 2.25P, 1.406 Dia x 1-13/32 W, AS
Mfr # RH180C2A
Zoro # G023421544
product price:Â
$
1,046.99
/ea
Sold in multiples of 10 for $10,469.90
Key Features
Material
Alloy Steel
Series
Heavy
Roller Diameter
1.406 in
Chain Number
180-2H
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH180C2A
- Zoro #
- G023421544
- UPC #
- -
- Country of Origin
- Japan
- Material
- Alloy Steel
- Series
- Heavy
- Chain Number
- 180-2H
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/4 in
- Number of Strands
- 2
- Pin Contruction
- Cottered
- Tensile Strength
- 167,400 lbs
Description
HKK Chain RH180C2A Heavy Series Cottered Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1-13/32 in W Roller, Alloy Steel