Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riv Single P, 10 ft OAL, 3/8 P, .25 Dia x .225 W, 304SS
Mfr # SBS06BR1A
Zoro # G923411959
product price:Â
$
86.85
/ea
Sold in multiples of 10 for $868.50
Key Features
Overall Length
10 ft
Pin Contruction
Riveted
Tensile Strength
2,300 lbs
Series
Standard
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBS06BR1A
- Zoro #
- G923411959
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Tensile Strength
- 2,300 lbs
- Series
- Standard
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Chain Number
- 06B
- Industry Chain Pitch
- 3/8 in
Description
HKK Chain SBS06BR1A British Standard Riveted Single Pitch Roller Chain, 10 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, 304 Stainless Steel