Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riv Single P, 50 ft OAL, .5P, .335 Dia x .305 W, 304SS
Mfr # SBS08BR1B
Zoro # G523422911
product price:Â
$
80.75
/ea
Sold in multiples of 50 for $4,037.50
Key Features
Overall Length
50 ft
Roller Diameter
0.335 in
Pin Contruction
Riveted
Series
Standard
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBS08BR1B
- Zoro #
- G523422911
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Series
- Standard
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Tensile Strength
- 4,300 lbs
- Chain Number
- 08B
- Industry Chain Pitch
- 1/2 in
Description
HKK Chain SBS08BR1B British Standard Riveted Single Pitch Roller Chain, 50 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, 304 Stainless Steel