Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, 1.75P, 1 Dia x 1 W, AS
Mfr # RH140R1A
Zoro # G123416563
product price:Â
$
216.99
/ea
Sold in multiples of 10 for $2,169.90
Free Shipping & Returns
Key Features
Roller Diameter
1 in
Overall Length
10 ft
Industry Chain Pitch
1-3/4 in
Number of Strands
1
Tensile Strength
54,200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH140R1A
- Zoro #
- G123416563
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
Details
- Industry Chain Pitch
- 1-3/4 in
- Number of Strands
- 1
- Tensile Strength
- 54,200 lbs
- Pin Contruction
- Riveted
- Chain Number
- 140H
- Material
- Alloy Steel
- Item
- Roller Chain
- Series
- Heavy
Description
HKK Chain RH140R1A Heavy Series Riveted Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Alloy Steel