Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, 1.5P, 1 Dia x 1 W, AS
Mfr # BS24BR1A
Zoro # G123419144
product price:Â
$
195.99
/ea
Sold in multiples of 10 for $1,959.90
Free Shipping & Returns
Key Features
Number of Strands
1
Chain Number
24B
Series
Standard
Industry Chain Pitch
1-1/2 in
Chain Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS24BR1A
- Zoro #
- G123419144
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 1
- Chain Number
- 24B
- Series
- Standard
- Industry Chain Pitch
- 1-1/2 in
- Pin Contruction
- Riveted
- Tensile Strength
- 41,100 lbs
- Material
- Alloy Steel
- Item
- Roller Chain
Description
HKK Chain BS24BR1A British Standard Riveted Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 1 in Dia x 1 in W Roller, Alloy Steel