Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, 1P, 5/8 Dia x .67 W, AS
Mfr # BS16BR1A
Zoro # G223414155
product price:Â
$
64.25
/ea
Sold in multiples of 10 for $642.50
Key Features
Pin Contruction
Riveted
Chain Number
16B
Series
Standard
Chain Overall Width
0.67 in
Tensile Strength
17,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS16BR1A
- Zoro #
- G223414155
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 16B
- Series
- Standard
- Tensile Strength
- 17,500 lbs
- Material
- Alloy Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
Description
HKK Chain BS16BR1A British Standard Riveted Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.67 in W Roller, Alloy Steel