Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 50 ft OAL, 5/8 P, .4 Dia x .38 W, AS
Mfr # BS10BR2B
Zoro # G923418897
product price:Â
$
70.29
/ea
Sold in multiples of 50 for $3,514.50
Key Features
Overall Length
50 ft
Roller Diameter
0.4 in
Chain Number
10B -2
Material
Alloy Steel
Tensile Strength
11,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS10BR2B
- Zoro #
- G923418897
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 0.38 in
Details
- Chain Number
- 10B -2
- Material
- Alloy Steel
- Item
- Roller Chain
- Tensile Strength
- 11,400 lbs
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Series
- Standard
- Number of Strands
- 2
Description
HKK Chain BS10BR2B British Standard Riveted Roller Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, Alloy Steel