Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, 2 P, 1.15 Dia x 1.22 W, AS
Mfr # BS32BR1A
Zoro # G623416681
product price:Â
$
252.99
/ea
Sold in multiples of 10 for $2,529.90
Free Shipping & Returns
Key Features
Chain Overall Width
1.22 in
Overall Length
10 ft
Material
Alloy Steel
Series
Standard
Tensile Strength
62,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS32BR1A
- Zoro #
- G623416681
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1.22 in
- Overall Length
- 10 ft
- Roller Diameter
- 1.15 in
Details
- Item
- Roller Chain
- Material
- Alloy Steel
- Series
- Standard
- Tensile Strength
- 62,500 lbs
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 32B
Description
HKK Chain BS32BR1A British Standard Riveted Roller Chain, 10 ft OAL, 2 in Pitch, 1.15 in Dia x 1.22 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.