Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, 3/8 P, .25 Dia x .225 W, AS
Mfr # BS06BR2A
Zoro # G423403591
product price:Â
$
59.99
/ea
Sold in multiples of 10 for $599.90
Key Features
Overall Length
10 ft
Tensile Strength
4,100 lbs
Roller Diameter
1/4 in
Chain Overall Width
0.225 in
Chain Number
06B -2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS06BR2A
- Zoro #
- G423403591
- UPC #
- -
- Country of Origin
- Japan
- Tensile Strength
- 4,100 lbs
- Item
- Roller Chain
- Chain Number
- 06B -2
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/8 in
- Material
- Alloy Steel
- Series
- Standard
- Number of Strands
- 2
Description
HKK Chain BS06BR2A British Standard Riveted Roller Chain, 10 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.