Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 50 ft OAL, .236 P, .157 Dia x .11 W, AS
Mfr # BS04BR1B
Zoro # G523425479
product price:Â
$
29.55
/ea
Sold in multiples of 50 for $1,477.50
Key Features
Overall Length
50 ft
Material
Alloy Steel
Tensile Strength
770 lbs
Chain Overall Width
0.11 in
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS04BR1B
- Zoro #
- G523425479
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 0.11 in
- Roller Diameter
- 0.157 in
Details
- Item
- Roller Chain
- Material
- Alloy Steel
- Tensile Strength
- 770 lbs
- Series
- Standard
- Chain Number
- 04B
- Industry Chain Pitch
- 0.236 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
Description
HKK Chain BS04BR1B British Standard Riveted Roller Chain, 50 ft OAL, 0.236 in Pitch, 0.157 in Dia x 0.11 in W Roller, Alloy Steel