Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, .5P, .335 Dia x .305 W, AS
Mfr # BS08BR2A
Zoro # G823417914
product price:Â
$
55.35
/ea
Sold in multiples of 10 for $553.50
Key Features
Number of Strands
2
Tensile Strength
7,700 lbs
Pin Contruction
Riveted
Chain Number
08B -2
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS08BR2A
- Zoro #
- G823417914
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 2
- Item
- Roller Chain
- Tensile Strength
- 7,700 lbs
- Pin Contruction
- Riveted
- Chain Number
- 08B -2
- Series
- Standard
- Material
- Alloy Steel
- Industry Chain Pitch
- 1/2 in
Description
HKK Chain BS08BR2A British Standard Riveted Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.