Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Transmission, 50 ft OAL, 1.25P, .4 Dia x 3/8 W, AS
Mfr # DA050R1B
Zoro # G823410465
product price:Â
$
14.39
/ea
Sold in multiples of 50 for $719.50
Key Features
Pin Contruction
Riveted
Material
Alloy Steel
Chain Number
C 2050
Chain Overall Width
3/8 in
Industry Chain Pitch
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA050R1B
- Zoro #
- G823410465
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Material
- Alloy Steel
- Chain Number
- C 2050
- Industry Chain Pitch
- 1-1/4 in
- Series
- Double Pitch Transmission
- Item
- Roller Chain
- Tensile Strength
- 7,200 lbs
- Number of Strands
- 1
Description
HKK Chain DA050R1B Double Pitch Riveted Transmission Roller Chain, 50 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel