Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, .75P, .475 Dia x .46 W, AS
Mfr # BS12BR1A
Zoro # G223411994
product price:Â
$
38.25
/ea
Sold in multiples of 10 for $382.50
Key Features
Series
Standard
Material
Alloy Steel
Pin Contruction
Riveted
Number of Strands
1
Chain Number
12B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS12BR1A
- Zoro #
- G223411994
- UPC #
- -
- Country of Origin
- Japan
- Series
- Standard
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- 12B
- Item
- Roller Chain
- Tensile Strength
- 7,200 lbs
- Industry Chain Pitch
- 3/4 in
Description
HKK Chain BS12BR1A British Standard Riveted Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.