Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 100 ft OAL, .5P, .335 Dia x .305 W, AS
Mfr # BS08BR1C
Zoro # G323426126
product price:Â
$
21.49
/ea
Sold in multiples of 100 for $2,149.00
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Chain Overall Width
0.305 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS08BR1C
- Zoro #
- G323426126
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.305 in
- Overall Length
- 100 ft
- Roller Diameter
- 0.335 in
Details
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- Alloy Steel
- Item
- Roller Chain
- Tensile Strength
- 4,300 lbs
- Chain Number
- 08B
- Series
- Standard
Description
HKK Chain BS08BR1C British Standard Riveted Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, Alloy Steel