Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 50 ft OAL, 1P, 5/8 Dia x .67 W, AS
Mfr # BS16BR1B
Zoro # G523421679
product price:Â
$
64.25
/ea
Sold in multiples of 50 for $3,212.50
Key Features
Material
Alloy Steel
Pin Contruction
Riveted
Series
Standard
Industry Chain Pitch
1 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS16BR1B
- Zoro #
- G523421679
- UPC #
- -
- Country of Origin
- Japan
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Series
- Standard
- Industry Chain Pitch
- 1 in
- Chain Number
- 16B
- Tensile Strength
- 17,500 lbs
- Number of Strands
- 1
- Item
- Roller Chain
Description
HKK Chain BS16BR1B British Standard Riveted Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 0.67 in W Roller, Alloy Steel