Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 100 ft OAL, .5P, .335 Dia x .305 W, AS
Mfr # BS08BR2C
Zoro # G523416286
product price:Â
$
55.35
/ea
Sold in multiples of 100 for $5,535.00
Key Features
Industry Chain Pitch
1/2 in
Pin Contruction
Riveted
Chain Number
08B -2
Number of Strands
2
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS08BR2C
- Zoro #
- G523416286
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.335 in
- Overall Length
- 100 ft
- Chain Overall Width
- 0.305 in
Details
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Riveted
- Chain Number
- 08B -2
- Item
- Roller Chain
- Number of Strands
- 2
- Material
- Alloy Steel
- Series
- Standard
- Tensile Strength
- 7,700 lbs
Description
HKK Chain BS08BR2C British Standard Riveted Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, Alloy Steel