Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 50 ft OAL, .5P, .335 Dia x .305 W, AS
Mfr # BS08BR1B
Zoro # G523413070
product price:Â
$
21.49
/ea
Sold in multiples of 50 for $1,074.50
Key Features
Pin Contruction
Riveted
Chain Number
08B
Material
Alloy Steel
Series
Standard
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS08BR1B
- Zoro #
- G523413070
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Chain Number
- 08B
- Material
- Alloy Steel
- Series
- Standard
- Item
- Roller Chain
- Number of Strands
- 1
- Tensile Strength
- 4,300 lbs
- Industry Chain Pitch
- 1/2 in
Description
HKK Chain BS08BR1B British Standard Riveted Roller Chain, 50 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, Alloy Steel