Shop HKK CHAIN
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Cottd Std, 10 ft OAL, 2.25P, 1.406 Dia x 1-13/32 W, AS
Mfr # RC180C2A
Zoro # G923407860
product price:Â
$
826.99
/ea
Sold in multiples of 10 for $8,269.90
Key Features
Roller Diameter
1.406 in
Series
Standard
Number of Strands
2
Pin Contruction
Cottered
Chain Overall Width
1-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC180C2A
- Zoro #
- G923407860
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1.406 in
- Chain Overall Width
- 1-13/32 in
- Overall Length
- 10 ft
Details
- Series
- Standard
- Number of Strands
- 2
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Material
- Alloy Steel
- Industry Chain Pitch
- 2-1/4 in
- Tensile Strength
- 155,400 lbs
- Chain Number
- 180-2
Description
HKK Chain RC180C2A Cottered Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1-13/32 in W Roller, Alloy Steel