Shop HKK CHAIN
Additional $20.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Cottd Std, 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W, AS
Mfr # RC200C3A
Zoro # G223416944
product price:Â
$
1,554.99
/ea
Sold in multiples of 10 for $15,549.90
Key Features
Number of Strands
3
Material
Alloy Steel
Overall Length
10 ft
Pin Contruction
Cottered
Industry Chain Pitch
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC200C3A
- Zoro #
- G223416944
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1-1/2 in
- Roller Diameter
- 1.562 in
Details
- Number of Strands
- 3
- Material
- Alloy Steel
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 2-1/2 in
- Tensile Strength
- 306,000 lbs
- Chain Number
- 200-3
- Item
- Roller Chain
- Series
- Standard
Description
HKK Chain RC200C3A Cottered Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Alloy Steel