Shop RENOLD
See all product information
Create Account
SINGLE STRAND RIVETED ROLLER CHAIN 10FT 5/8IN
Mfr # 50A1X10FT
Zoro # G823393317
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Number of Strands
1
Industry Chain Pitch
5/8 in
Tensile Strength
4,880 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50A1X10FT
- Zoro #
- G823393317
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 4,880 lbs
- Series
- Standard
- Item
- Roller Chain
- Chain Number
- 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.