Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Car Lg Riv Conv, 100 ft OAL, 1P, 5/8 Dia x 5/16 W, .06 THK Plate, 304SS
Mfr # SC042R1C
Zoro # G123422755
product price:Â
$
95.49
/ea
Sold in multiples of 100 for $9,549.00
Key Features
Overall Length
100 ft
Series
Double Pitch Carrier Conveyor
Chain Number
C 2042
Pin Contruction
Riveted
Chain Overall Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC042R1C
- Zoro #
- G123422755
- UPC #
- -
- Country of Origin
- Japan
- Series
- Double Pitch Carrier Conveyor
- Chain Number
- C 2042
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Tensile Strength
- 2,800 lbs
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
Description
HKK Chain SC042R1C Double Pitch Carrier Large Riveted Conveyor Roller Chain, 100 ft OAL, 1 in Pitch, 5/8 in Dia x 5/16 in W Roller, 0.06 in THK Plate, 304 Stainless Steel