Shop HKK CHAIN

HKK Aqua-Series II British Standard Riveted, 100 ft OAL, 5/8 P, .4 Dia x .38 W, AS

  • Mfr # AABS10BR1C

  • Zoro # G123421017


product price: 
$
40.99
/ea
Sold in multiples of 100 for $4,099.00

Key Features

Number of Strands
1
Pin Contruction
Riveted
Roller Diameter
0.4 in
Series
Aqua-Series II Standard
Chain Number
10B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AABS10BR1C
Zoro #
G123421017
UPC #
-
Country of Origin
Japan

Dimensions

Roller Diameter
0.4 in
Overall Length
100 ft
Chain Overall Width
0.38 in

Details

Number of Strands
1
Pin Contruction
Riveted
Series
Aqua-Series II Standard
Chain Number
10B
Industry Chain Pitch
5/8 in
Material
Alloy Steel
Tensile Strength
6,000 lbs
Item
Roller Chain

Description

HKK Chain AABS10BR1C Aqua-Series II British Standard Riveted Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.