Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conv, 10 ft OAL, 1P, .312 Dia x 5/16 W, .06 THK Plate, 304SS
Mfr # SC040R1A
Zoro # G623403124
product price:Â
$
49.45
/ea
Sold in multiples of 10 for $494.50
Key Features
Number of Strands
1
Chain Number
C 2040
Tensile Strength
2,800 lbs
Roller Diameter
0.312 in
Series
Double Pitch Standard Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC040R1A
- Zoro #
- G623403124
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 5/16 in
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Chain Number
- C 2040
- Tensile Strength
- 2,800 lbs
- Series
- Double Pitch Standard Conveyor
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
Description
HKK Chain SC040R1A Double Pitch Riveted Standard Conveyor Roller Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 5/16 in W Roller, 0.06 in THK Plate, 304 Stainless Steel