Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, .5P, .335 Dia x .305 W, AS
Mfr # BS08BR1A
Zoro # G423421281
product price:Â
$
21.49
/ea
Sold in multiples of 10 for $214.90
Key Features
Overall Length
10 ft
Pin Contruction
Riveted
Number of Strands
1
Series
Standard
Chain Number
08B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS08BR1A
- Zoro #
- G423421281
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Standard
- Chain Number
- 08B
- Material
- Alloy Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 4,300 lbs
Description
HKK Chain BS08BR1A British Standard Riveted Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, Alloy Steel