Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conv, 100 ft OAL, 1P, .312 Dia x 5/16 W, .06 THK Plate, 304SS
Mfr # SC040R1C
Zoro # G623425195
product price:Â
$
49.45
/ea
Sold in multiples of 100 for $4,945.00
Key Features
Series
Double Pitch Standard Conveyor
Number of Strands
1
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC040R1C
- Zoro #
- G623425195
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 5/16 in
- Roller Diameter
- 0.312 in
Details
- Series
- Double Pitch Standard Conveyor
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Material
- 304 Stainless Steel
- Tensile Strength
- 2,800 lbs
- Chain Number
- C 2040
Description
HKK Chain SC040R1C Double Pitch Riveted Standard Conveyor Roller Chain, 100 ft OAL, 1 in Pitch, 0.312 in Dia x 5/16 in W Roller, 0.06 in THK Plate, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.