Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conv, 100 ft OAL, 1P, .312 Dia x 5/16 W, .06 THK Plate, AS
Mfr # DC040R1C
Zoro # G523425745
product price:Â
$
17.15
/ea
Sold in multiples of 100 for $1,715.00
Key Features
Overall Length
100 ft
Tensile Strength
4,300 lbs
Industry Chain Pitch
1 in
Roller Diameter
0.312 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC040R1C
- Zoro #
- G523425745
- UPC #
- -
- Country of Origin
- Japan
- Tensile Strength
- 4,300 lbs
- Industry Chain Pitch
- 1 in
- Material
- Alloy Steel
- Series
- Double Pitch Standard Conveyor
- Chain Number
- C 2040
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
Description
HKK Chain DC040R1C Double Pitch Riveted Standard Conveyor Roller Chain, 100 ft OAL, 1 in Pitch, 0.312 in Dia x 5/16 in W Roller, 0.06 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.