Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II British Standard Riveted, 100 ft OAL, .75P, .475 Dia x .46 W, AS
Mfr # AABS12BR1C
Zoro # G023423340
product price:Â
$
57.29
/ea
Sold in multiples of 100 for $5,729.00
Key Features
Number of Strands
1
Industry Chain Pitch
3/4 in
Roller Diameter
0.475 in
Tensile Strength
7,200 lbs
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AABS12BR1C
- Zoro #
- G023423340
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.475 in
- Overall Length
- 100 ft
- Chain Overall Width
- 0.46 in
Details
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 7,200 lbs
- Material
- Alloy Steel
- Chain Number
- 12B
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Aqua-Series II Standard
Description
HKK Chain AABS12BR1C Aqua-Series II British Standard Riveted Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.