Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conv, 50 ft OAL, 1P, .312 Dia x 5/16 W, .06 THK Plate, AS
Mfr # DC040R1B
Zoro # G723420434
product price:Â
$
17.15
/ea
Sold in multiples of 50 for $857.50
Key Features
Chain Number
C 2040
Overall Length
50 ft
Tensile Strength
4,300 lbs
Pin Contruction
Riveted
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC040R1B
- Zoro #
- G723420434
- UPC #
- -
- Country of Origin
- Japan
- Chain Number
- C 2040
- Item
- Roller Chain
- Tensile Strength
- 4,300 lbs
- Pin Contruction
- Riveted
- Material
- Alloy Steel
- Number of Strands
- 1
- Series
- Double Pitch Standard Conveyor
- Industry Chain Pitch
- 1 in
Description
HKK Chain DC040R1B Double Pitch Riveted Standard Conveyor Roller Chain, 50 ft OAL, 1 in Pitch, 0.312 in Dia x 5/16 in W Roller, 0.06 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.