Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Double Pitch Car Lg Riv Conv, 10 ft OAL, 2 P, 1-1/8 Dia x 5/8 W, .156 THK Plate
Mfr # SC082R1A
Zoro # G223406266
product price:Â
$
273.99
/ea
Sold in multiples of 10 for $2,739.90
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Tensile Strength
10,670 lbs
Overall Length
10 ft
Roller Diameter
1-1/8 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC082R1A
- Zoro #
- G223406266
- UPC #
- -
- Country of Origin
- Japan
- Material
- 304 Stainless Steel
- Tensile Strength
- 10,670 lbs
- Item
- Roller Chain
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- C 2082H
- Series
- Heavy Series Double Pitch Carrier Large Conveyor
- Industry Chain Pitch
- 2 in
Description
HKK Chain SC082R1A Heavy Series Double Pitch Carrier Large Riveted Conveyor Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 5/8 in W Roller, 0.156 in THK Plate, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.