Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conveyor w/K-2 Att on Every P, 1.25P, .4 Dia x 3/8 W
Mfr # DC050RK2EV
Zoro # G423418113
product price:Â
$
84.69
/ea
Sold in multiples of 2 for $169.38
Key Features
Chain Number
C2050
Pin Contruction
Riveted
Series
Double Pitch Standard Conveyor
Chain Overall Width
3/8 in
Industry Chain Pitch
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC050RK2EV
- Zoro #
- G423418113
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Details
- Chain Number
- C2050
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
Description
HKK Chain DC050RK2EV Double Pitch Riveted Standard Conveyor Roller Chain With K-2 Attachment on Every Pitch, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.