Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Car Lg Riv Conv, 50 ft OAL, 1.25P, .75 Dia x 3/8 W, .08 THK Plate, 304SS
Mfr # SC052R1B
Zoro # G023419848
product price:Â
$
113.99
/ea
Sold in multiples of 50 for $5,699.50
Free Shipping & Returns
Key Features
Number of Strands
1
Overall Length
50 ft
Chain Number
C 2052
Industry Chain Pitch
1-1/4 in
Tensile Strength
4,450 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC052R1B
- Zoro #
- G023419848
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 1
- Chain Number
- C 2052
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 4,450 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Double Pitch Carrier Conveyor
- Material
- 304 Stainless Steel
Description
HKK Chain SC052R1B Double Pitch Carrier Large Riveted Conveyor Roller Chain, 50 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/8 in W Roller, 0.08 in THK Plate, 304 Stainless Steel