Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conveyor w/SA-2 Att on Every P, 1.5P, .469 Dia x .5 W
Mfr # DC060RSA2EV
Zoro # G823423885
product price:Â
$
71.49
/ea
Sold in multiples of 3 for $214.47
Key Features
Series
Double Pitch Standard Conveyor
Chain Number
C2060
Roller Diameter
0.469 in
Number of Strands
1
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC060RSA2EV
- Zoro #
- G823423885
- UPC #
- -
- Country of Origin
- Japan
- Series
- Double Pitch Standard Conveyor
- Chain Number
- C2060
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain Attachment Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Description
HKK Chain DC060RSA2EV Double Pitch Riveted Standard Conveyor Roller Chain With SA-2 Attachment on Every Pitch, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.