Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Transmission, 10 ft OAL, 1P, .312 Dia x 5/16 W, AS
- Mfr # DA040R1A
- Zoro # G123408292
product price:Â
$
11.45
/ea
Sold in multiples of 20 for $229.00
Key Features
Chain Number
C2040
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DA040R1A
- Zoro #
- G123408292
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 5/16 in
Details
- Item
- Roller Chain
- Chain Number
- C2040
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- Alloy Steel
- Tensile Strength
- 4,300 lbf
- Series
- Double Pitch Transmission
Description
HKK Chain DA040R1A Double Pitch Riveted Transmission Roller Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.