Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Transmission, 100 ft OAL, 1.5P, .469 Dia x .5 W, AS
Mfr # DA060R1C
Zoro # G523414909
product price:Â
$
19.69
/ea
Sold in multiples of 100 for $1,969.00
Key Features
Chain Number
C 2060
Series
Double Pitch Transmission
Overall Length
100 ft
Pin Contruction
Riveted
Tensile Strength
9,600 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA060R1C
- Zoro #
- G523414909
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- C 2060
- Series
- Double Pitch Transmission
- Pin Contruction
- Riveted
- Tensile Strength
- 9,600 lbs
- Material
- Alloy Steel
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
Description
HKK Chain DA060R1C Double Pitch Riveted Transmission Roller Chain, 100 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel