Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Cottd, 10 ft OAL, 1.75P, 1 Dia x 1 W, AS
Mfr # RH140C1A
Zoro # G523423833
product price:Â
$
229.99
/ea
Sold in multiples of 10 for $2,299.90
Free Shipping & Returns
Key Features
Series
Heavy
Number of Strands
1
Chain Overall Width
1 in
Chain Number
140H
Industry Chain Pitch
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH140C1A
- Zoro #
- G523423833
- UPC #
- -
- Country of Origin
- Japan
- Series
- Heavy
- Number of Strands
- 1
- Chain Number
- 140H
- Industry Chain Pitch
- 1-3/4 in
- Tensile Strength
- 54,200 lbs
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Material
- Alloy Steel
Description
HKK Chain RH140C1A Heavy Series Cottered Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.