Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Double Pitch Riv Standard Conv, 50 ft OAL, 1.5P, .469 Dia x .5 W, 1/8 THK Plate, AS
Mfr # DC060R1B
Zoro # G923416121
product price:Â
$
32.15
/ea
Sold in multiples of 50 for $1,607.50
Key Features
Series
Heavy Series Double Pitch Standard Conveyor
Tensile Strength
10,000 lbs
Chain Overall Width
1/2 in
Industry Chain Pitch
1-1/2 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC060R1B
- Zoro #
- G923416121
- UPC #
- -
- Country of Origin
- Japan
- Series
- Heavy Series Double Pitch Standard Conveyor
- Tensile Strength
- 10,000 lbs
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Chain Number
- C 2060H
- Number of Strands
- 1
Description
HKK Chain DC060R1B Heavy Series Double Pitch Riveted Standard Conveyor Roller Chain, 50 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 1/8 in THK Plate, Alloy Steel