Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Double Pitch Riv Standard Conv, 10 ft OAL, 1.5P, .469 Dia x .5 W, 1/8 THK Plate, AS
Mfr # DC060R1A
Zoro # G023410029
product price:Â
$
32.15
/ea
Sold in multiples of 10 for $321.50
Key Features
Overall Length
10 ft
Industry Chain Pitch
1-1/2 in
Chain Number
C 2060H
Material
Alloy Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC060R1A
- Zoro #
- G023410029
- UPC #
- -
- Country of Origin
- Japan
- Industry Chain Pitch
- 1-1/2 in
- Chain Number
- C 2060H
- Material
- Alloy Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Series
- Heavy Series Double Pitch Standard Conveyor
- Tensile Strength
- 10,000 lbs
Description
HKK Chain DC060R1A Heavy Series Double Pitch Riveted Standard Conveyor Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 1/8 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.