Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 100 ft OAL, 3/8 P, 0.2 Dia x 3/16 in W Roller
Mfr # NR035R1C
Zoro # G523417429
product price:Â
$
22.69
/ea
Sold in multiples of 100 for $2,269.00
Key Features
Pin Contruction
Riveted
Roller Diameter
0.2 in
Tensile Strength
2,400 lbs
Number of Strands
1
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NR035R1C
- Zoro #
- G523417429
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.2 in
- Overall Length
- 100 ft
- Chain Overall Width
- 3/16 in
Details
- Pin Contruction
- Riveted
- Tensile Strength
- 2,400 lbs
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- 35
- Finish
- Nickel Plated
Description
HKK Chain NR035R1C Single Pitch Roller Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Carbon Steel