Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W, AS
Mfr # RH200R1A
Zoro # G123424797
product price:Â
$
553.99
/ea
Sold in multiples of 10 for $5,539.90
Free Shipping & Returns
Key Features
Chain Overall Width
1-1/2 in
Roller Diameter
1.562 in
Number of Strands
1
Material
Alloy Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH200R1A
- Zoro #
- G123424797
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1-1/2 in
- Roller Diameter
- 1.562 in
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- Alloy Steel
- Series
- Heavy
- Tensile Strength
- 117,000 lbs
- Industry Chain Pitch
- 2-1/2 in
- Pin Contruction
- Riveted
- Chain Number
- 200H
Description
HKK Chain RH200R1A Heavy Series Riveted Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.