Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, .5P, .312 Dia x 5/16 W, AS
Mfr # RH040R1A
Zoro # G023417707
product price:Â
$
37.85
/ea
Sold in multiples of 10 for $378.50
Key Features
Number of Strands
1
Industry Chain Pitch
1/2 in
Roller Diameter
0.312 in
Chain Overall Width
5/16 in
Chain Number
40H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH040R1A
- Zoro #
- G023417707
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 40H
- Pin Contruction
- Riveted
- Series
- Heavy
- Material
- Alloy Steel
- Item
- Roller Chain
- Tensile Strength
- 4,300 lbs
Description
HKK Chain RH040R1A Heavy Series Riveted Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel