Shop HKK CHAIN
Additional $1.75 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Heavy Series Riveted, 100 ft OAL, .75P, .469 Dia x .5 W, AS
Mfr # RH060R2C
Zoro # G423511999
product price:Â
$
106.99
/ea
Sold in multiples of 100 for $10,699.00
Key Features
Industry Chain Pitch
3/4 in
Pin Contruction
Riveted
Chain Number
60-2H
Roller Diameter
0.469 in
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH060R2C
- Zoro #
- G423511999
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
- Overall Length
- 100 ft
Details
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
- Chain Number
- 60-2H
- Item
- Roller Chain
- Number of Strands
- 2
- Tensile Strength
- 24,600 lbs
- Material
- Alloy Steel
- Series
- Heavy
Description
HKK Chain RH060R2C Heavy Series Riveted Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel