Shop HKK CHAIN
Additional $1.50 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Heavy Series Riveted, 100 ft OAL, 5/8 P, .4 Dia x 3/8 W, AS
Mfr # RH050R2C
Zoro # G723511033
product price:Â
$
95.15
/ea
Sold in multiples of 100 for $9,515.00
Key Features
Chain Number
50-2H
Series
Heavy
Chain Overall Width
3/8 in
Industry Chain Pitch
5/8 in
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH050R2C
- Zoro #
- G723511033
- UPC #
- -
- Country of Origin
- Japan
- Chain Number
- 50-2H
- Series
- Heavy
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 16,300 lbs
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Material
- Alloy Steel
Description
HKK Chain RH050R2C Heavy Series Riveted Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.