Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 100 ft OAL, .75P, .469 Dia x .5 W, AS
Mfr # RH060R1C
Zoro # G923421811
product price:Â
$
45.49
/ea
Sold in multiples of 100 for $4,549.00
Key Features
Chain Overall Width
1/2 in
Number of Strands
1
Tensile Strength
12,300 lbs
Overall Length
100 ft
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH060R1C
- Zoro #
- G923421811
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 1
- Tensile Strength
- 12,300 lbs
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
- Chain Number
- 60H
- Series
- Heavy
- Material
- Alloy Steel
Description
HKK Chain RH060R1C Heavy Series Riveted Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel