Shop HKK CHAIN
Additional $3.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Heavy Series Riveted, 50 ft OAL, 1P, 5/8 Dia x 5/8 W, AS
Mfr # RH080R2B
Zoro # G723418639
product price:Â
$
164.99
/ea
Sold in multiples of 50 for $8,249.50
Key Features
Overall Length
50 ft
Number of Strands
2
Chain Overall Width
5/8 in
Series
Heavy
Tensile Strength
40,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH080R2B
- Zoro #
- G723418639
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
Details
- Item
- Roller Chain
- Number of Strands
- 2
- Series
- Heavy
- Tensile Strength
- 40,400 lbs
- Material
- Alloy Steel
- Chain Number
- 80-2H
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
Description
HKK Chain RH080R2B Heavy Series Riveted Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.