Shop HKK CHAIN
See all product information
Create Account
12-Pitch Coupling chain, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel
- Mfr # CC5012
- Zoro # G923408720
product price:Â
$
34.15
/ea
Sold in multiples of 5 for
$170.75
Key Features
Chain Number
50
Industry Chain Pitch
5/8 in
Material
Alloy Steel
Chain Overall Width
3/8 in
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC5012
- Zoro #
- G923408720
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 50
- Industry Chain Pitch
- 5/8 in
- Material
- Alloy Steel
Dimensions
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Description
HKK Chain CC5012 12-Pitch Coupling Chain, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.