Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 50 ft OAL, 3/8 P, .2 Dia x 3/16 W, AS
Mfr # RH035R1B
Zoro # G323403752
product price:Â
$
31.75
/ea
Sold in multiples of 50 for $1,587.50
Key Features
Chain Overall Width
3/16 in
Chain Number
35H
Tensile Strength
2,850 lbs
Series
Heavy
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH035R1B
- Zoro #
- G323403752
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/16 in
- Roller Diameter
- 0.2 in
- Overall Length
- 50 ft
Details
- Chain Number
- 35H
- Tensile Strength
- 2,850 lbs
- Item
- Roller Chain
- Series
- Heavy
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- Alloy Steel
Description
HKK Chain RH035R1B Heavy Series Riveted Roller Chain, 50 ft OAL, 3/8 in Pitch, 0.2 in Dia x 3/16 in W Roller, Alloy Steel